Menu Search
Search
PANDUIT #P24F05M-BL2C

SmartZone™ iPDU, Monitored/Outlet; 208Vac; 60A; 24 Outlets; 6 Breakers; 3m cord; Black

SKU # 61305664534 Manufacturer Series: G5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Cord Length: 10 ft. (3m)
Type: Intelligent, Monitored per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Amps: 60A
Outlets: (12) C13, (12) C19
Plug Type: IEC 60309-460P9
Number of Breakers: 6
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.