Menu Search
PANDUIT #HSTT06-Y

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 0.5 ft. long; Black

SKU # 07498390695 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Length: 0.5 ft.
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.06 in. (1.52mm)
I.D. Recovered: 0.03 in. (0.76mm)