Menu Search
PANDUIT #PLC1M-S4-C

Pan-Ty® Tie, Cable; Self-Locking; LxW: 4.3 x 0.1 in.; No. 4 Stud; Natural

SKU # 07498355038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Material: Nylon
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Clip Material: Nylon
Hole Size: #4 Stud
Width: 0.1 in.
Length: 4.3 in.
Tensile Strength: 18 lb
Package Quantity: 100