You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #BT4I-M

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 40 lb.; Natural; Bundle dia.: 4 in.

SKU # 07498341377 Manufacturer Series: I Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Bundle Diameter: 4 in. (102mm)
Length: 14.3 in. (363mm)
Bundle Diameter - nominal: 4 in. (102mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.141 in. (3.6mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 40 lb.