Menu Search
Search
PANDUIT #UTP6ASD25GR

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; RJ-45 (8 Position); Green; 25 ft.

SKU # 07498331069
RoHS Compliant
View more versions of this product
Color: Green
Length: 25 ft.
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: RJ-45 (8 Position)
End Type: T568B