Menu Search
Search
Data Communications and Networking Patch Cords Copper Media Patch Cords PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs

PANDUIT

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs

(812 Product Options)
  • Assembly Type: Copper Media Patch Cord
  • Category: 6A
  • Cable Type: U/UTP
  • Conductor Size - AWG: 26
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: Modular Plugs