Menu Search
Search
PANDUIT #UTP6ASD10-Q

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs; Off-White; 10 ft.

SKU # 07498340872
RoHS Compliant
View more versions of this product
Color: Off-White
Length: 10 ft.
End Type: T568B
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: Modular Plugs