Menu Search
Search
PANDUIT #UTP6ASD175RD

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs; Red; 175 ft.

SKU # 07498321874
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: Red
Length: 175 ft.
End Type: T568B
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: Modular Plugs