Menu Search
Search
PANDUIT #STP6X48GR

PanNet™ Patch Cord; Cat 6A, Class Ea; S/FTP; 26 AWG; Non-Keyed; Green; 48 ft.

SKU # 07498344949 Manufacturer Series: TX6A™ 10Gig™
RoHS Compliant
View more versions of this product
Color: Green
Length: 48 ft.
End Type: T568B : T568B
Assembly Type: Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: LSZH Dual Rated
Shielded: STP
End Connector: Non-Keyed Modular Plug : Non-Keyed Modular Plug
End Type: T568B : T568B