Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Data Communications and Networking
Patch Cords
Copper Media Patch Cords
PanNet™ Patch Cord; Cat 6A, Class Ea; S/FTP; 26 AWG; Non-Keyed
#STP6X43BL
PANDUIT
#STP6X43BL
PanNet™
Patch Cord; Cat 6A, Class Ea; S/FTP; 26 AWG; Non-Keyed; Black; 43 ft.
SKU
#
07498344890
Manufacturer Series:
TX6A™ 10Gig™
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Black
Length:
43 ft.
End Type:
T568B : T568B
Assembly Type:
Patch Cord
Category:
6A
Cable Type:
S/FTP
Conductor Size - AWG:
26
Conductor Stranding:
Stranded Copper
Jacket Rating:
CM
Jacket Material:
LSZH Dual Rated
Shielded:
STP
End Connector:
Non-Keyed Modular Plug : Non-Keyed Modular Plug
End Type:
T568B : T568B
Downloads
Data Sheet 1