Menu Search
Search
Data Communications and Networking Patch Cords Copper Media Patch Cords PanNet™ Patch Cord; Cat 6A/Class EA; S/FTP; 26 AWG

PANDUIT

PanNet™ Patch Cord; Cat 6A/Class EA; S/FTP; 26 AWG

(412 Product Options) Manufacturer Series: TX6A™ 10Gig
  • Assembly Type: Patch Cord
  • Category: 6A
  • Cable Type: S/FTP
  • Conductor Size - AWG: 26
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Assembly Type: Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: LSZH Dual Rated
Shielded: STP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B