Menu Search
Search
PANDUIT #STP6X3MBU

PanNet™ Patch Cord; Cat 6A/Class EA; S/FTP; 26 AWG; Blue; 3m

SKU # 07498371113 Manufacturer Series: TX6A™ 10Gig
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Length - metric: 3m
Assembly Type: Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: LSZH Dual Rated
Shielded: STP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B