Menu Search
PANDUIT #STP6X16IG-Q

PanNet™ Patch Cord; Cat 6A/Class EA; S/FTP; 26 AWG; International Gray; 16 ft.

SKU # 07498358650 Manufacturer Series: TX6A™ 10Gig
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 16 ft.
Color: International Gray
Assembly Type: Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: LSZH Dual Rated
Shielded: STP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B