Menu Search
Search
PANDUIT #NK5EPC11VLY

NetKey™ Patch Cord, Cat 5e, Class D; U/UTP; 24 AWG; Violet; 11 ft.

SKU # 07498328435 Manufacturer Series: NK5EPC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 11 ft.
Color: Violet
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B