Menu Search
Search
PANDUIT #NK5EPC4RDY

NetKey® Patch Cord, Cat 5e, Class D; U/UTP; 24 AWG; Red; 4 ft.

SKU # 07498328399 Manufacturer Series: NK5EPC
RoHS Compliant
View more versions of this product
Color: Red
Length: 4 ft.
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: Unshielded
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B