Menu Search
Search
PANDUIT #UTP28SP4.5MGR-Q

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Green; 4.5m, 25 pack

SKU # 07498334164
RoHS Compliant
View more versions of this product
Color: Green
Length - metric: 4.5m, 25 Pack
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot