Menu Search
PANDUIT #CFPSE4WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; White

SKU # 07498303403 Manufacturer Series: Executive
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Mounting: Flush
Module Position: Angled
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Labeling: Included
Type: Multimedia Outlet
Gangs: 1
Ports: 4

Additional Info: Vertical Mounting