You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #F.75X1.5LG6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 0.75 x 1.5 in.; Lt Gray

SKU # 07498337497 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Gray
Nominal Height: 1.5 in.
Cover Part Number: C.75LG6
Wall Opening Size: 0.20 in. (5.0mm) Slot
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 0.75 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL