Menu Search
Search
PANDUIT #D4X3LG6

Panduct® Duct, Wiring; PVC; Round Hole; Flush; 4 x 3 in.; Lt Gray

SKU # 07498321385 Manufacturer Series: Type D
RoHS Compliant
View more versions of this product
Nominal Height: 3 in.
Color: Light Gray
Cover Part Number: C4LG6
Wall Opening Size: 0.44 in. (11.2mm) Dia.
Wall Opening Spacing: 0.67 in. (16.9mm) O.C
Type: Wiring Duct, General Purpose
Wall Type: Round Hole
Nominal Width: 4 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0