Menu Search
Search
Safety Head Protection Hard Hats and Bump Caps V-Gard® Cap, Slotted; Non-Vented; 4-Point 1-Touch Suspension

MSA

V-Gard® Cap, Slotted; Non-Vented; 4-Point 1-Touch Suspension

(17 Product Options)
  • Type: Hard Hat
  • Hat Shape: Cap
  • Shell Material: Polyethylene
  • Head Size: 6-1/2 to 8 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Hard Hat
Hat Shape: Cap
Shell Material: Polyethylene
Head Size: 6-1/2 to 8 in.
Pad Material: Vinyl Brow Pad
Slotted: Slotted
Suspension Type: 4-Point 1-Touch Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I