Menu Search
Search
MSA #10102195

V-Gard® Cap, Slotted; Non-Vented; 4-Point 1-Touch Suspension; Hi-Viz Orange w/ Yellow-Green Stripe

SKU # 78545097686
Color: High-Vis Orange with Yellow-Green Stripe
Type: Hard Hat
Hat Shape: Cap
Shell Material: Polyethylene
Head Size: 6-1/2 to 8 in.
Pad Material: Vinyl Brow Pad
Slotted: Slotted
Suspension Type: 4-Point 1-Touch Suspension
Ventilation: Non-Vented
Listing Class: Meets ANSI Z89.1 ClassG&E
Listing Application: Type I