Menu Search
Search
MECHANIX WEAR #MFF-05-012

FastFit® Gloves, Leather; Black; 2X-Large

SKU # 78151310674
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Size: 2X-Large
Size - Numeric: 12
Color Family: Black
Package Quantity: Pair
Type: High Dexterity Multi-use Gloves
Material: Synthetic Leather
Hand: Hand-specific
Palm Type: Breathable Synthetic Leather
Cuff Type: Elastic
Glove Type: General Purpose Leather

Additional Info: Reinforced Thumb, Index Finger, and Fingertips