Menu Search
Search
MAGNUM MEDICAL #30-1080-BLK

Scissors/Shears, Utility; 7.25 in. long; Black

SKU # 43018998984 Manufacturer Series: Heavy Duty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Shears
Size: L: 7.25 in.
Material: Stainless Steel

All shears are manufactured using high-quality stainless steel. Heavy-Duty Shears have a 30% larger handle than the Utility Shears and a 20% stronger rivet for extra cutting strength. Also come with a plastic case. A variety of colors make keeping track of your scissors easier.

Additional Info: Black Utility