Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Wiring Connectors
Shrink-On Tubing and Accessories
Tubing
Shrink-On Tubing Individual Cable Tubing
Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.5 in.
#HSTT50-48-5-5
PANDUIT
#HSTT50-48-5-5
Dry-Shrink
Tubing, Heat-Shrink; 2:1; Expanded: 0.5 in.; 4 ft. long; Green
SKU
#
07498390631
Manufacturer Series:
HSTT
RoHS
Compliant
SDS 1
Add to List
Add to Quote
View more versions of this product
Specifications
Length:
4 ft.
Color:
Green
Wire Max:
3 AWG
Wire Min:
6 AWG
Flame Retardant:
Yes
Tubing Type:
Heat Shrink, Dry Location
Voltage:
500V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
Material:
Polyolefin (Cross-linked)
Shrink Ratio:
2:1
I.D. Expanded:
0.5 in. (12.7mm)
I.D. Recovered:
0.25 in. (6.35mm)
Downloads
SDS 1
Data Sheet 1