Menu Search
Search
PANDUIT #HSTTV05-Q

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.05 in.; 25 ft. long; Black

SKU # 07498372639 Manufacturer Series: HSTTV
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 25 ft.
Color: Black
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.05 in. (1.27mm)
I.D. Recovered: 0.03 in. (0.76mm)
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1