Menu Search
Search
PANDUIT #STPK6X5YL

PanNet™ Patch Cord; Cat 6A, Class Ea; S/FTP; 26 AWG; Keyed; Yellow; 5 ft.

SKU # 07498311876 Manufacturer Series: TX6A™ 10Gig™
RoHS Compliant
View more versions of this product
Length: 5 ft.
Color: Yellow
Assembly Type: Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: LSZH Dual Rated
Shielded: STP
End Connector: Keyed Modular Plug : Non-Keyed Modular Plug
End Type: T568B : T568B

Additional Info: Cable Diameter: 0.230 in. (5.8mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), With Keyed Modular Plug on One End and Non-Keyed Modular Plug on the Other End