Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Data Communications and Networking
Patch Cords
Copper Media Patch Cords
TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG
#UTP28SP42BU
PANDUIT
#UTP28SP42BU
TX6-28™
Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Blue; 42 ft.
SKU
#
07498335881
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Blue
Length:
42 ft.
Assembly Type:
Modular Patch Cord
Category:
6E
Cable Type:
UTP
Conductor Size - AWG:
28
Conductor Stranding:
Stranded
Jacket Rating:
CM/LSZH Dual Rating
Shielded:
UTP
End Connector:
RJ45, RJ45
End Type:
8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot