Menu Search
Search
BETTER LIFE TECHNOLOGY #WPFLS75DT8100MB

G-Floor® Flooring, Transit; Composite Polyvinyl; Diamond Tread; Black; 75mil; 8 x 100 ft.

SKU # 73660810120

Compare

Maximum number of products selected.
Warning – California Prop 65 View more versions of this product
Color: Midnight Black
Length: 100 ft.
Thickness: 75mil
Width: 8 ft.
Type: Transit Flooring
Construction: Diamond Tread
Material: Composite Polyvinyl
Environment: Indoor

Waterproof, durable vinyl flooring is slip resistant, flame retardant and resistant to mud, salt, common chemicals and outdoor debris. Installs easily without adhesive. Prevents subfloor deterioration and contamination. Ideal for use in RVs, trailers, haulers, bus and rail lines, modular units and other mobile/transit areas.

Warning – California Prop 65

WARNING This product can expose you to chemicals including - Vinyl chloride monomer; Carbon black; Ethyl acrylate; Titanium dioxide; Rutile (TiO2); 1,2-benzendikarboxylsyra,di-C8-10-alkyl ester, grenad; Nickel antimony yellow rutile (C.I. Pigment Yellow 53); Quartz; which are known to the State of California to cause cancer and/or Diisodecyl phthalate; which is known to the State of California to cause birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.