Menu Search
LEVITON #8300-PLR

Receptacle, Duplex Power Indicating; NEMA 5-20R; 20A; Red

SKU # 07847710908 Manufacturer Series: 8300-PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Duplex, Power Indicating
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon

Additional Info: Power Indication Permanent Green Dot Lens LED Status Indicator