Menu Search
LEGRAND - PASS & SEYMOUR #660-CN

Switch, Toggle; Residential; 120V; 15A; 1-Pole; Brown

SKU # 78500741979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Wiring: Push-In & Side
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Residential

Additional Info: Non-Grounding