Menu Search
Search

LEGRAND - PASS & SEYMOUR

Receptacle, Single; Short Strap; 125V AC; 20A

(3 Product Options)
  • Type: Single, with Short Strap
  • Rating - Amps: 20A
  • Rating - Volts: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Single, with Short Strap
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Commercial
Wiring: Side