Menu Search
Search
LEGRAND - PASS & SEYMOUR #5358-I

Receptacle, Single; Short Strap; 125V AC; 20A; Ivory

SKU # 78500753581
View more versions of this product
Color: Ivory
Type: Single, with Short Strap
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Commercial
Wiring: Side

Additional Info: Mounting Hole Spacing, 1.75"