The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEGRAND - PASS & SEYMOUR #3232-TRWRI

TradeMaster® Receptacle, Duplex Tamper Resistant; NEMA 5-15R; 15A; Ivory

SKU # 78500724182
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Wiring: Push-In & Side
Type: Duplex, Tamper-Weather Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Residential
Material: Thermoplastic

Additional Info: Mechanical Shutter System