Menu Search
Search
ICO-RALLY #HIX3/4BL/4

ProFit® Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 3/4 in.; Black

SKU # 78036198946 Manufacturer Series: HIX
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3/4 in.
Color: Black
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.375 in. (9.525mm)
Flame Retardant: Type 1 (Flame-retardant)
Tubing Type: Heat Shrink, Flexible
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2:1
Length: 4 ft.