Menu Search
FEDERAL SIGNAL #SLM300C

Streamline Steady/Flashing Light; LED; 12-24VAC/DC, 120-240VAC; 55-80 mA; Clear

SKU # 78297923219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
Type: Steady-On or Flashing Light
Mounting: Wall Mount
Housing: Polycarbonate
Flash Rate - fpm: 105 fpm
Rating - Voltage: 12-24VAC/DC, 120-240VAC
Rating - Current: 55-80 mA
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: NEMA 4X, IP66

Additional Info: Operating Temperature: -30 deg C to 50 deg C (-22 deg F to 122 deg F), 100,000 Hour LED, Opaque Lens