You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #E34EX802RD

Switch, Pushbutton; Extended Cap; 1 NO; Red

SKU # 78211452532 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Extended
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Illuminated, Size: 30.5 mm, Plastic Actuator, Light Type: Incandescent, Transformer, 120VAC, Lamp Number: 757, Black Bezel