Menu Search
Search
EATON #10250T725LK

Switch, Hazardous Location; (2)O (2)X; Blue; Knob

SKU # 78211450684 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Knob
Positions: 2
Contact Mode: Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 1