Menu Search
Search
EATON #E34FB197LYP2A

Light, Indicator; LED; 30.5mm; Yellow

SKU # 78211471714 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Enclosure Rating: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC
Lens Style/​Size: Standard
Lens Material: Plastic
Bezel: Round Metal
Terminals: Standard Screw

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.

Additional Info: Lamp Voltage: 120VAC, Bayonet Base, Temperature Range: - 17 to 66 deg C (1 to 150 deg F)