Menu Search
Search
EATON #10250T184LLG06

Light, Indicator; LED; 30.5mm; Blue

SKU # 78211471189 Manufacturer Series: 10250T
RoHS Compliant
View more versions of this product
Color: Blue
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 480V AC
Lens Style/​Size: Standard
Lens Material: Glass
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight

Additional Info: Base: Bayonet Base