Menu Search
Search
EATON #E22HL9X4

Light, Indicator; LED; 22.5mm; Amber

SKU # 78211427696 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Amber
Type: Indicating Light
Size: 22.5mm
NEMA: 4,4X,13
Lamp Type: LED Cluster-Style
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/​Size: Standard
Lens Material: Plastic
Bezel: Round Nylon
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65