Menu Search
Search
EATON #10250T206NC2NX

Light, Indicator; Incandescent; 30.5mm; Green

SKU # 78211380882 Manufacturer Series: 10250T
RoHS Compliant
View more versions of this product
Color: Green
Type: Indicating Light
Size: 30.5mm
NEMA: 4, 4X, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/​Size: Standard
Lens Material: Plastic
Lamp Number: 757
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65 Watertight/Oiltight