Menu Search
Search
CARHARTT #FRS003-RYL-REG-LRG

Shirt, Flame-resistant; Long Sleeve; Button-down; Royal Blue; Large

SKU # 03548199763 Manufacturer Series: FRS003
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Royal Blue
Size: Large
Type: Long-sleeve Shirt
ATPV: 8.7 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Button Down
Material Type: 88% Cotton/12% Nylon
Material Weight: 6 oz.
Rating - Arc Data: ATPV 8.7 cal/cm sq.
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E and NFPA 2112 Compliant

Additional Info: Work-Dry fabric to wick away moisture. Chest pockets with flaps & button closures