Menu Search
Search
CARHARTT #FRS003-DNY-REG-MED

Shirt, Flame-resistant; Long Sleeve; Button-down; Dark Navy; Medium

SKU # 03548180781 Manufacturer Series: FRS003
View more versions of this product
Color: Dark Navy
Size: Medium
Type: Long-sleeve Shirt
ATPV: 8.7 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Button Down
Material Type: 88% Cotton/12% Nylon
Material Weight: 6 oz.
Rating - Arc Data: ATPV 8.7 cal/cm sq.
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E and NFPA 2112 Compliant

Additional Info: Work-Dry fabric to wick away moisture. Chest pockets with flaps & button closures