The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #BT4S-M10

Dome-Top® Tie, Cable; Metal Barb; Nylon; 50 lb.; White; Bundle dia.: 4 in.

SKU # 07498341253 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Color: White
Bundle Diameter: 4 in. (102mm)
Length: 15.1 in. (384mm)
Bundle Diameter - nominal: 4 in. (102mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.185 in. (4.7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.

Additional Info: Temperature: 85 deg C (185 deg F)