Menu Search
Search
BURNDY #CT18125C4

Unirap™ Cable Tie; Nylon; 18 lb.; 1.25 in. (31.8mm); Yellow

SKU # 78181033148 Manufacturer Series: Type CT
Bundle Diameter: 1.25 in. (31.8mm)
Color: Yellow
Bundle Diameter - nominal: 1.25 in. (31.8mm)
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 18 lb.