Menu Search
Search
BURNDY #CT250800Q

Unirap™ Cable Tie; Nylon; 250 lb.; 8 in. (203.2mm); Natural

SKU # 78181033428 Manufacturer Series: Type CT
View more versions of this product
Color: Natural
Bundle Diameter: 8 in. (203.2mm)
Bundle Diameter - nominal: 8 in. (203.2mm)
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 250 lb.