Menu Search
Search
BURNDY #CT120500D0UG

Unirap™ Cable Tie; Nylon; 120 lb.; 5.5 in. (139.7mm); Black

SKU # 78181050054 Manufacturer Series: Type CT-UG
Color: Black
Bundle Diameter: 5.5 in. (139.7mm)
Bundle Diameter - nominal: 5.5 in. (139.7mm)
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 120 lb.