Menu Search
Search
BRADY #PS-094-2-BK

PermaSleeve® Wire Sleeve; Single Printing; 2 x 3/32 in.; Black; 2500/roll

SKU # 66282091541 Manufacturer Series: B-342
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Color: Black
Label Quantity: 2500 sleeves per roll
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.023 in.
Wire OD Max: 0.08 in.
Nominal Wire Max: 20 AWG
Nominal Wire Min: 28 AWG
Label Width: 2 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software

Warning – California Prop 65

WARNING: Cancer - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.