Menu Search
Search
Safety Identification Products Labeling Sleeve-Tube Labels PermaSleeve® Wire Sleeve; Single Printing; 1.5 x 3/16 in.

BRADY

PermaSleeve® Wire Sleeve; Single Printing; 1.5 x 3/16 in.

(21 Product Options) Manufacturer Series: B-342
  • Type: Marking Sleeve, Single-sided printing
  • Material: Polyolefin, Heat Shrink
  • Wire OD Min: 0.062 in.
  • Wire OD Max: 0.15 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.062 in.
Wire OD Max: 0.15 in.
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 1.5 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

  • Fade-resistant and flame retardant sleeves