Specifications
Type:
Coated Work Gloves
Size - Numeric:
10
Material:
PVC/Vinyl-coated
Latex-free:
No
Hand:
Hand-specific
Lining:
Cotton Jersey
Length:
11 in.
Palm Type:
PVC/Vinyl-coated
Cuff Type:
Knit Wrist
Description
Coating provides water, oil, and grease repellent. Wing thumb. Insulated against cold temperatures. CE Compliant. Category II. Reach Compliant.